1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85507929
3/4" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #
11707939
MFR #
85507929
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85507929
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85507929
3/4" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #
11707939
MFR #
85507929
Mfr description
85507929 85507929 3/4 X 60" GP304 KEYED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/4 in
Key Size
3/16
Length
60 in
Details
Material
Stainless Steel
Material Grade
304
Style
Keyed
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items