Motion
85507978

Made in USA
85507978

13/16" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #11707944
MFR #85507978
Price$121.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85507978

13/16" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #11707944
MFR #85507978

Mfr description
85507978 85507978 13/16X36" 1018 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.62/each

Specifications

Dimensions

  • Diameter
    13/16 in
  • Key Size
    3/16
  • Length
    36 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)