Motion
85508000

Made in USA
85508000

13/16" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #11707947
MFR #85508000
Price$211.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85508000

13/16" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
Mi Item #11707947
MFR #85508000

Mfr description
85508000 85508000 13/16X72" 1018 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.41/each

Specifications

Dimensions

  • Diameter
    13/16 in
  • Key Size
    3/16
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)