1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85508034
7/8" Diam, 2' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11707950
MFR #
85508034
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85508034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85508034
7/8" Diam, 2' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11707950
MFR #
85508034
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85508034 85508034 7/8 X 24" 1018 STL KEY
Specifications
Material
Steel
Key Size
3/16
Length
24 in
Material Grade
1018
Style
Keyed
Diameter
7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought