Motion
85510212

Made in USA
85510212

Round Shafting - Steel, 0.8750 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11707954
MFR #85510212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510212

Round Shafting - Steel, 0.8750 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11707954
MFR #85510212

Mfr description
85510212 85510212 7/8 X 72" 1018 STL KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    0.8800 in
  • Diameter
    7/8 in
  • Key Size
    3/16
  • Length
    72 in
  • Nominal Diameter  
    0.8750 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)