Motion
85510246

Made in USA
85510246

Round Shafting - Steel, 1.0000 in Diameter, 24.0000 in Overall Length, Keyway
Mi Item #11707957
MFR #85510246
Price$143.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510246

Round Shafting - Steel, 1.0000 in Diameter, 24.0000 in Overall Length, Keyway
Mi Item #11707957
MFR #85510246

Mfr description
85510246 85510246 1" X 24" 1018 STL KEYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.79/each

Specifications

Dimensions

  • Actual Diameter
    1.0000 in
  • Diameter
    1 in
  • Key Size
    1/4
  • Length
    24 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    24.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)