Motion
85510261

Made in USA
85510261

Round Shafting - Steel, 1.0000 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11707959
MFR #85510261
Price$214.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510261

Round Shafting - Steel, 1.0000 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11707959
MFR #85510261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$214.44/each

Specifications

Dimensions

  • Actual Diameter
    1.0000 in
  • Diameter
    1 in
  • Key Size
    1/4
  • Length
    48 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    48.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed

Overview

Mfr description
85510261 85510261 1" X 48" 1018 STL KEYE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought