Motion
85510337

Made in USA
85510337

Round Shafting - Stainless Steel, 1.0000 in Diameter, 72.0000 in Overall Length
MI ITEM #11707966
MFR #85510337
Price$1,124.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510337

Round Shafting - Stainless Steel, 1.0000 in Diameter, 72.0000 in Overall Length
MI ITEM #11707966
MFR #85510337

Mfr description
85510337 85510337 1" X 72" GP316 KEYED S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,124.04/each

Specifications

Dimensions

  • Actual Diameter
    1.0000 in
  • Diameter
    1 in
  • Key Size
    1/4
  • Length
    72 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Stainless Steel
  • Material Grade
    316
  • Measurement Standard
    Imperial
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)