Motion
85510360

Made in USA
85510360

1-1/8" Diam, 4' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707969
MFR #85510360
Price$233.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510360

1-1/8" Diam, 4' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707969
MFR #85510360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.79/each

Specifications

Dimensions

  • Diameter
    1-1/8 in
  • Key Size
    1/4
  • Length
    48 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed

Overview

Mfr description
85510360 85510360 1-1/8"X48" 1018 STL KE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought