Motion
85510386

Made in USA
85510386

1-1/8" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
Mi Item #11707971
MFR #85510386
Price$353.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510386

1-1/8" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
Mi Item #11707971
MFR #85510386

Mfr description
85510386 85510386 1-1/8X72" 1018 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.28/each

Specifications

Dimensions

  • Diameter
    1-1/8 in
  • Key Size
    1/4
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)