Motion
85510444

Made in USA
85510444

Round Shafting - Steel, 1.1875 in Diameter, 60.0000 in Overall Length
MI ITEM #11707977
MFR #85510444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510444

Round Shafting - Steel, 1.1875 in Diameter, 60.0000 in Overall Length
MI ITEM #11707977
MFR #85510444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85510444 85510444 1-3/16X60" 1018 KEYED

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    60.0000 in
  • Material
    Steel
  • Key Size
    1/4
  • Length
    60 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought