Motion
85510451

Made in USA
85510451

1-3/16" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707978
MFR #85510451
Price$385.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510451

1-3/16" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707978
MFR #85510451

Mfr description
85510451 85510451 1-3/16X72" 1018 KEYED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.38/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Key Size
    1/4
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)