Motion
85510519

Made in USA
85510519

1-3/16" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707984
MFR #85510519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510519

1-3/16" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707984
MFR #85510519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85510519 85510519 1-3/16X72" G316S KEYED

Specifications

  • Material
    Stainless Steel
  • Key Size
    1/4
  • Length
    72 in
  • Material Grade
    316
  • Style
    Keyed
  • Diameter
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought