Made in USA 85510592
Made in USA
85510592
1-1/4" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707992
MFR #85510592
List Price
$619.56
/each
List Price
$619.56
/each
1-1/4" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707992
MFR #85510592
Made in USA 85510592
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11707992
MFR #85510592

Availability:
Factory Order
List Price
$619.56
/each
List Price
$619.56
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
85510592 85510592 1-1/4 X 60" GP304 KEYE

Specifications

Diameter
1-1/4 in
Key Size
1/4, 1/4
Length
60 in, 60 in
Material
Stainless Steel
Material Grade
304, 304
Style
Keyed, Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data