Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510717

1-3/8" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 5/16" Key
MI ITEM #11708004
MFR #85510717

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85510717 85510717 1-3/8X36" 1018 STL KEY

Specifications

  • Material
    Steel
  • Key Size
    5/16
  • Length
    36 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought