Motion
85510741

Made in USA
85510741

1-3/8" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 5/16" Key
MI ITEM #11708007
MFR #85510741
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510741

1-3/8" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 5/16" Key
MI ITEM #11708007
MFR #85510741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85510741 85510741 1-3/8X72" 1018 STL KEY

Specifications

  • Material
    Steel
  • Key Size
    5/16
  • Length
    72 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought