Motion
85510774

Made in USA
85510774

Round Shafting - Steel, 1.4375 in Diameter, 24.0000 in Overall Length, Keyway
MI ITEM #11708010
MFR #85510774
Price$184.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510774

Round Shafting - Steel, 1.4375 in Diameter, 24.0000 in Overall Length, Keyway
MI ITEM #11708010
MFR #85510774

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$184.23/each

Specifications

Dimensions

  • Diameter
    1-7/16 in
  • Key Size
    3/8
  • Length
    24 in
  • Nominal Diameter  
    1.4375 in
  • Overall Length
    24.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed

Overview

Mfr description
85510774 85510774 1-7/16X24" 1018 KEYED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought