Motion
85510782

Made in USA
85510782

Round Shafting - Steel, 1.4375 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11708011
MFR #85510782
Price$253.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510782

Round Shafting - Steel, 1.4375 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11708011
MFR #85510782

Mfr description
85510782 85510782 1-7/16X36" 1018 KEYED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.35/each

Specifications

Dimensions

  • Actual Diameter
    1.4400 in
  • Diameter
    1-7/16 in
  • Key Size
    3/8
  • Length
    36 in
  • Nominal Diameter  
    1.4375 in
  • Overall Length
    36.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)