Motion
85510824

Made in USA
85510824

1-7/16" Diam, 5' Long, 1045 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708015
MFR #85510824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510824

1-7/16" Diam, 5' Long, 1045 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708015
MFR #85510824

Mfr description
85510824 85510824 1-7/16X60" GP1045 KEYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-7/16 in
  • Key Size
    3/8
  • Length
    60 in

Details

  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)