Motion
85510899

Made in USA
85510899

Round Shafting - Steel, 1.5000 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11708022
MFR #85510899
Price$266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510899

Round Shafting - Steel, 1.5000 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11708022
MFR #85510899

Mfr description
85510899 85510899 1-1/2X36" 1018 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.97/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Key Size
    3/8
  • Length
    36 in
  • Nominal Diameter  
    1.5000 in
  • Overall Length
    36.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1018
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)