Motion
85510907

Made in USA
85510907

1-1/2" Diam, 4' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708023
MFR #85510907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510907

1-1/2" Diam, 4' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708023
MFR #85510907

Mfr description
85510907 85510907 1-1/2X48" 1018 STL KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Key Size
    3/8
  • Length
    48 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)