Motion
85510923

Made in USA
85510923

1-1/2" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708025
MFR #85510923
Price$659.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510923

1-1/2" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
Mi Item #11708025
MFR #85510923

Mfr description
85510923 85510923 1-1/2X72" 1018 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$659.85/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Key Size
    3/8
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)