1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85510931
Round Shafting - Steel, 60.0000 in Overall Length
MI ITEM #
11708026
MFR #
85510931
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85510931
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85510931
Round Shafting - Steel, 60.0000 in Overall Length
MI ITEM #
11708026
MFR #
85510931
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85510931 85510931 1-1/2X60" GP1045 KEYED
Specifications
Overall Length
60.0000 in
Material
Steel
Key Size
3/8
Length
60 in
Material Grade
1045
Style
Keyed
Diameter
1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought