Motion
85510949

Made in USA
85510949

Round Shafting - Steel, 1.5000 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11708027
MFR #85510949
Price$840.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85510949

Round Shafting - Steel, 1.5000 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11708027
MFR #85510949

Mfr description
85510949 85510949 1-1/2X72" GP1045 KEYED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$840.84/each

Specifications

Dimensions

  • Actual Diameter
    1.5000 in
  • Diameter
    1-1/2 in
  • Key Size
    3/8
  • Length
    72 in
  • Nominal Diameter  
    1.5000 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)