Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511046

1-5/8" Diam, 5' Long, 1045 Steel Keyed Round Linear Shafting 3/8" Key
MI ITEM #11708037
MFR #85511046

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85511046 85511046 1-5/8X60" GP1045 KEYED

Specifications

  • Material
    Steel
  • Key Size
    3/8
  • Length
    60 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought