Motion
85511202

Made in USA
85511202

1-3/4" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
MI ITEM #11708043
MFR #85511202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511202

1-3/4" Diam, 6' Long, 1018 Steel Keyed Round Linear Shafting 3/8" Key
MI ITEM #11708043
MFR #85511202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Key Size
    3/8
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1018
  • Style
    Keyed

Overview

Mfr description
85511202 85511202 1-3/4X72" 1018 STL KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought