Motion
85511236

Made in USA
85511236

Round Shafting - Steel, 1.9375 in Diameter, 24.0000 in Overall Length, Keyway
MI ITEM #11708046
MFR #85511236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511236

Round Shafting - Steel, 1.9375 in Diameter, 24.0000 in Overall Length, Keyway
MI ITEM #11708046
MFR #85511236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85511236 85511236 1-15/16X24" 1018 KEYED

Specifications

  • Component Type
    Keyed Shaft
  • Measurement Standard
    Imperial
  • Nominal Diameter
  • Overall Length
    24.0000 in
  • Material
    Steel
  • Actual Diameter
    1.9400 in
  • Options Included
    Keyway
  • Key Size
    1/2
  • Length
    24 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    1-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought