Motion
85511293

Made in USA
85511293

1-15/16" Diam, 6' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708052
MFR #85511293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511293

1-15/16" Diam, 6' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708052
MFR #85511293

Mfr description
85511293 85511293 1-15/16X72" GP1045 KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-15/16 in
  • Key Size
    1/2
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)