1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85511335
10mm Diam, 1200mm Long, 1045 Steel Keyed Round Linear Shafting 3mm Key
Mi Item #
11708056
MFR #
85511335
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85511335
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85511335
10mm Diam, 1200mm Long, 1045 Steel Keyed Round Linear Shafting 3mm Key
Mi Item #
11708056
MFR #
85511335
Mfr description
85511335 85511335 10 X 1200 G1045 KEYED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
10.0000 mm
Key Size
3.000
Length
47 in
Details
Material
Steel
Material Grade
1045
Style
Keyed
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items