1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85511384
12mm Diam, 1200mm Long, 1045 Steel Keyed Round Linear Shafting 4mm Key
MI ITEM #
11708061
MFR #
85511384
Price
$223.92
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85511384
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85511384
12mm Diam, 1200mm Long, 1045 Steel Keyed Round Linear Shafting 4mm Key
MI ITEM #
11708061
MFR #
85511384
Mfr description
85511384 85511384 12 X 1200 G1045 KEYED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$223
.92
/each
Add to Cart
Specifications
Dimensions
Diameter
12.0000 mm
Key Size
4.000
Length
47 in
Details
Material
Steel
Material Grade
1045
Style
Keyed
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items