1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85511459
Round Shafting - Steel, 24.0000 in Overall Length
MI ITEM #
11708068
MFR #
85511459
List Price
$288.69
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85511459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85511459
Round Shafting - Steel, 24.0000 in Overall Length
MI ITEM #
11708068
MFR #
85511459
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$288.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85511459 85511459 2" X 24" 1018 STL KEYE
Specifications
Overall Length
24.0000 in
Material
Steel
Key Size
1/2
Length
24 in
Material Grade
1018
Style
Keyed
Diameter
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought