Made in USA 85511574
Made in USA
85511574
2-3/16" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708080
MFR #85511574
Quote Required
This product requires a Quote Request
2-3/16" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708080
MFR #85511574
Made in USA 85511574
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/16" Diam, 3' Long, 1018 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708080
MFR #85511574

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
85511574 85511574 2-3/16X36" 1018 KEYED

Specifications

Diameter
2-3/16 in
Key Size
1/2, 1/2
Length
36 in, 36 in
Material
Steel
Material Grade
1018, 1018
Style
Keyed, Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data