Motion
85511624

Made in USA
85511624

2-3/16" Diam, 6' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
Mi Item #11708085
MFR #85511624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511624

2-3/16" Diam, 6' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
Mi Item #11708085
MFR #85511624

Mfr description
85511624 85511624 2-3/16X72" G1045 KEYED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-3/16 in
  • Key Size
    1/2
  • Length
    72 in

Details

  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)