Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511632

2-3/16" Diam, 5' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11708086
MFR #85511632

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85511632 85511632 2-3/16X60" G304S KEYED

Specifications

  • Material
    Stainless Steel
  • Key Size
    1/2
  • Length
    60 in
  • Material Grade
    304
  • Style
    Keyed
  • Diameter
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought