Motion
85511798

Made in USA
85511798

2-7/16" Diam, 5' Long, 1045 Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708102
MFR #85511798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511798

2-7/16" Diam, 5' Long, 1045 Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708102
MFR #85511798

Mfr description
85511798 85511798 2-7/16X60" G1045 KEYED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-7/16 in
  • Key Size
    5/8
  • Length
    60 in

Details

  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)