Motion
85511806

Made in USA
85511806

Round Shafting - Steel, 2.4375 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11708103
MFR #85511806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511806

Round Shafting - Steel, 2.4375 in Diameter, 72.0000 in Overall Length, Keyway
Mi Item #11708103
MFR #85511806

Mfr description
85511806 85511806 2-7/16X72" G1045 KEYED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    2.4400 in
  • Diameter
    2-7/16 in
  • Key Size
    5/8
  • Length
    72 in
  • Nominal Diameter  
    2.4375 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)