Motion
85511822

Made in USA
85511822

2-7/16" Diam, 6' Long, 304 Stainless Steel Keyed Round Linear Shafting 5/8" Key
Mi Item #11708105
MFR #85511822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511822

2-7/16" Diam, 6' Long, 304 Stainless Steel Keyed Round Linear Shafting 5/8" Key
Mi Item #11708105
MFR #85511822

Mfr description
85511822 85511822 2-7/16X72" G304S KEYED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-7/16 in
  • Key Size
    5/8
  • Length
    72 in

Details

  • Material
    Stainless Steel
  • Material Grade
    304
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)