Motion
85511848

Made in USA
85511848

2-7/16" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708107
MFR #85511848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511848

2-7/16" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708107
MFR #85511848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85511848 85511848 2-7/16X72" G316S KEYED

Specifications

  • Material
    Stainless Steel
  • Key Size
    5/8
  • Length
    72 in
  • Material Grade
    316
  • Style
    Keyed
  • Diameter
    2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought