Motion
85511855

Made in USA
85511855

2-1/2" Diam, 2' Long, 1018 Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708108
MFR #85511855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85511855

2-1/2" Diam, 2' Long, 1018 Steel Keyed Round Linear Shafting 5/8" Key
MI ITEM #11708108
MFR #85511855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85511855 85511855 2-1/2X24" 1018 STL KEY

Specifications

  • Material
    Steel
  • Key Size
    5/8
  • Length
    24 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought