1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85511996
25mm Diam, 1000mm Long, 1045 Steel Keyed Round Linear Shafting 8mm Key
MI ITEM #
11708122
MFR #
85511996
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85511996
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85511996
25mm Diam, 1000mm Long, 1045 Steel Keyed Round Linear Shafting 8mm Key
MI ITEM #
11708122
MFR #
85511996
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
25.0000 mm
Key Size
8.000
Length
39 in
Details
Material
Steel
Material Grade
1045
Style
Keyed
Overview
Mfr description
85511996 85511996 25 X 1000 G1045 KEYED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought