Motion
85527893

Made in USA
85527893

3/8" Pin Diam, 2-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-3/32" Usable Length, Zinc-Plated Steel
MI ITEM #11708135
MFR #85527893
List Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85527893

3/8" Pin Diam, 2-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-3/32" Usable Length, Zinc-Plated Steel
MI ITEM #11708135
MFR #85527893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.83/each for your price

Overview

Mfr description
85527893 85527893 3/8" DIA. X 2-1/4" ZIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-3/32 in
  • Number Of Holes
    1
  • Overall Length
    2-1/4 in
  • Pin Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text