Motion
85527927

Made in USA
85527927

3/8" Pin Diam, 3" OAL, Standard Clevis Pin; 5/32" Hole, 2-27/32" Usable Length, Zinc-Plated Steel
Mi Item #11708138
MFR #85527927
Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85527927

3/8" Pin Diam, 3" OAL, Standard Clevis Pin; 5/32" Hole, 2-27/32" Usable Length, Zinc-Plated Steel
Mi Item #11708138
MFR #85527927

Mfr description
85527927 85527927 3/8" DIA. X 3" ZINC PL
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-27/32 in
  • Overall Length
    3 in
  • Pin Diameter
    3/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)