Motion
85528081

Made in USA
85528081

1/2" Pin Diam, 2-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 2-11/32" Usable Length, Zinc-Plated Steel
Mi Item #11708154
MFR #85528081
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85528081

1/2" Pin Diam, 2-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 2-11/32" Usable Length, Zinc-Plated Steel
Mi Item #11708154
MFR #85528081

Mfr description
85528081 85528081 1/2" DIA. X 2-1/2" ZIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-11/32 in
  • Overall Length
    2-1/2 in
  • Pin Diameter
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)