1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85528149
5/8" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Zinc-Plated Steel
MI ITEM #
11708160
MFR #
85528149
Price
$2.03
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85528149
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85528149
5/8" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Zinc-Plated Steel
MI ITEM #
11708160
MFR #
85528149
Mfr description
85528149 85528149 5/8" DIA. X 2" ZINC PL
Standard clevis pins have a smooth shaft with a hole at the end of the shaft
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.03
/each
Add to Cart
Specifications
Dimensions
Hole Size
5/32 in
Maximum Usable Length
1-27/32 in
Overall Length
2 in
Pin Diameter
5/8 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Material Grade
1010-1018
Number Of Holes
1
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items