Motion
85590958

Made in USA
85590958

Schedule 80, 1/8" Diam x 4-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11708177
MFR #85590958
List Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85590958

Schedule 80, 1/8" Diam x 4-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11708177
MFR #85590958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.38/each for your price

Overview

Mfr description
85590958 85590958 1/8X4-1/2" STEEL BLK S

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    80
  • Length
    4-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought