Motion
85604213

Made in USA
85604213

1" Pin Diam, 5-3/4" Long, Zinc Plated Steel Pull Ring Hitch Pin 4-3/4" Usable Length
MI ITEM #11708178
MFR #85604213
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85604213

1" Pin Diam, 5-3/4" Long, Zinc Plated Steel Pull Ring Hitch Pin 4-3/4" Usable Length
MI ITEM #11708178
MFR #85604213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
85604213 85604213 1X4-3/4 HITCH PIN W/HA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Includes
    Hair Pin Cotter
  • Material
    Steel
  • Overall Length
    5-3/4 in
  • Pin Diameter
    1 in
  • Type
    Pull Ring
  • Usable Length
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text