Motion
85607281

Made in USA
85607281

18 Inch, Gooseneck, Clamp on, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708181
MFR #85607281
List Price$182.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85607281

18 Inch, Gooseneck, Clamp on, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708181
MFR #85607281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.03/each for your price

Overview

Mfr description
85607281 85607281 18" 100W C-CLAMP FLEXA
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.

Specifications

  • Adjustable Arm Type
    Gooseneck
  • Arm Length
    18 in
  • Color
    Black
  • Cord Length
    6 ft
  • Fixture Type
    General Purpose
  • Head Diameter
    4-1/2 in
  • Lamp Type
    Incandescent
  • Magnification
    1 x
  • Mounting Type
    Clamp On
  • PSC Code
    6210
  • Standards Met
    cUL Listed
  • Voltage
    120 V
  • Wattage
    100 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text