1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85712800
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 4.33" Inside x 4.53" Outside Diam
MI ITEM #
11708226
MFR #
85712800
List Price
$17.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Made in USA 85712800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85712800
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 4.33" Inside x 4.53" Outside Diam
MI ITEM #
11708226
MFR #
85712800
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85712800 85712800 4.330"MIN/4.530"MAX UN
Specifications
Clamp Type
Clamps for Tube & Hose
Material
Steel
Width
1.6250 in
Max Outside Diameter Hose
4.530
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought