Motion
85725067

Made in USA
85725067

1/4-28 UNF, 5/8" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11708234
MFR #85725067
List Price$26.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85725067

1/4-28 UNF, 5/8" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11708234
MFR #85725067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.38/each for your price

Overview

Mfr description
85725067 85725067 1/4-28 X 5/8 HX HD GRD
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/4-28 in
  • Length
    5/8 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought