Motion
85726073

Made in USA
85726073

5/16-24 UNF, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11708246
MFR #85726073
List Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85726073

5/16-24 UNF, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11708246
MFR #85726073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.85/each for your price

Overview

Mfr description
85726073 85726073 5/16-24 X 3/4 HX HD CA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    5/16-24 in
  • Length
    3/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text